Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fans, PFA3R Series
PFA40000T3RBK
Hammond Manufacturing Fans, PFA3R Series
10in. Exhaust Filter Type 3R - Black
MFG Item Number
PFA40000T3RBK
This item cannot be canceled or returned
Description
10in. Exhaust Filter Type 3R - Black
Specifications
Specifications
| Manufacturer Part Number |
PFA40000T3RBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PFA3R |
| Family Series |
Hammond Manufacturing Fans, PFA3R Series |
| Description |
10in. Exhaust Filter Type 3R - Black |
| Material |
ABS-FR |
| Application |
Exhaust Filter |
| Approvals |
cULus |
| Comments |
Black |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
PFA40000T3RBK
Hammond Manufacturing Fans, PFA3R Series