Series Information
| Manufacturer Part Number | PFB-0085-600V |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Family Series | Sprecher + Schuh Soft Starters |
| Description | PF Sprecher + Schuh 85 A Mtr C |
| Nominal Load Voltage | 208 VAC, 240 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC |
| Voltage | 100-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Current Rating | 85 A |
| Operating Temperature | 23-122 °F |
| Bypass | Yes |
| Combination Type | Non-Combination |
| Overload Protection | Yes |
| Connection Type | In-Line, Inside the Delta |
| Protection Rating | IP20 |
| Approvals | CE, CSA, cULus |
| Comments | Pump Control, 600 VAC Line Voltage |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |