PFB01 Series Information
| Manufacturer Part Number | PFB01CM24 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | PFB01 |
| Family Series | Carlo Gavazzi Protection Relays, PFB01 Series |
| Description | FREQUENCY MONITORING RELAY |
| Voltage | 24-240 V |
| Mounting | Plug-In |
| Approvals | CSA, UL |
| Net Weight | 0.3042 lbs |
| Gross Weight | 0.3042 lbs |