Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PFBA1A Hubbell Electrical Boxes, ADAPTER RING, FOR PFB1
PFBA1A Hubbell Electrical Boxes, ADAPTER RING, FOR PFB1
Specifications
Specifications
| Manufacturer Part Number |
PFBA1A |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
ADAPTER RING, FOR PFB1 |
| Type |
Adapter |
| Composition |
Non-Metallic |
| Approvals |
CSA, UL |
| Color |
Gray |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.141 lbs |
PFBA1A
Hubbell Electrical Boxes