PFCA0200AW1C120C
TCI Power Factor Correction Capacitors, PFG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PFCA0200AW1C120C TCI Power Factor Correction Capacitors, PFG Series, PF Guard, 200kVAR, 480V, Full

MFG Item Number
PFCA0200AW1C120C

PFCA0200AW1C120C TCI Power Factor Correction Capacitors, PFG Series, PF Guard, 200kVAR, 480V, Full

MFG Item Number
PFCA0200AW1C120C
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Factor Correction Capacitors, PFG Series
Item #
PFCA0200AW1C120C
PF Guard, 200kVAR, 480V, Full

PFG Series Information

Specifications

Specifications
Manufacturer Part Number PFCA0200AW1C120C
Manufacturer TCI
Product Series PFG
Family Series TCI Power Factor Correction Capacitors, PFG Series
Description PF Guard, 200kVAR, 480V, Full Steps, Fuse Monitor With Light, Circuit Breaker
Capacitor Type Bank
Voltage 480 VAC
kVAR Rating 200
Phase 3
Status Indicator Yes
Discharge Resistors Yes
Mounting Floor Mount
Application Wood, Steel, Rubber
NEMA Rating NEMA 1
Approvals cULus
Net Weight 0 lbs
Gross Weight 990 lbs