PFCA0300AW1A121C
TCI Power Factor Correction Capacitors, PFG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PFCA0300AW1A121C TCI Power Factor Correction Capacitors, PFG Series, PF Guard, 300kVAR, 480V, Full and

MFG Item Number
PFCA0300AW1A121C

PFCA0300AW1A121C TCI Power Factor Correction Capacitors, PFG Series, PF Guard, 300kVAR, 480V, Full and

MFG Item Number
PFCA0300AW1A121C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Factor Correction Capacitors, PFG Series
Item #
PFCA0300AW1A121C
PF Guard, 300kVAR, 480V, Full and

PFG Series Information

Specifications

Specifications
Manufacturer Part Number PFCA0300AW1A121C
Manufacturer TCI
Product Series PFG
Family Series TCI Power Factor Correction Capacitors, PFG Series
Description PF Guard, 300kVAR, 480V, Full and Half Steps, Standard, Circuit Breaker
Capacitor Type Bank
Voltage 480 VAC
kVAR Rating 300
Phase 3
Discharge Resistors Yes
Mounting Floor Mount
Application Wood, Steel, Rubber
NEMA Rating NEMA 1
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs