Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PFCA0600AW1A140C TCI Power Factor Correction Capacitors, PFG Series, PF Guard, 600kVAR, 480V, Full
MFG Item Number
PFCA0600AW1A140C
PFCA0600AW1A140C TCI Power Factor Correction Capacitors, PFG Series, PF Guard, 600kVAR, 480V, Full
MFG Item Number
PFCA0600AW1A140C
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, PFG Series
PF Guard, 600kVAR, 480V, Full
Specifications
Specifications
| Manufacturer Part Number |
PFCA0600AW1A140C |
| Manufacturer |
TCI |
| Product Series |
PFG |
| Family Series |
TCI Power Factor Correction Capacitors, PFG Series |
| Description |
PF Guard, 600kVAR, 480V, Full Steps, Standard, Circuit Breaker |
| Capacitor Type |
Bank |
| Voltage |
480 VAC |
| kVAR Rating |
600 |
| Phase |
3 |
| Discharge Resistors |
Yes |
| Mounting |
Floor Mount |
| Application |
Wood, Steel, Rubber |
| NEMA Rating |
NEMA 1 |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PFCA0600AW1A140C
TCI Power Factor Correction Capacitors, PFG Series