Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PFD-0135-600V-024 Sprecher + Schuh Soft Starters, SOFTSTR BRAKE 135A 24VAC/DC.
MFG Item Number
PFD-0135-600V-024
PFD-0135-600V-024 Sprecher + Schuh Soft Starters, SOFTSTR BRAKE 135A 24VAC/DC.
MFG Item Number
PFD-0135-600V-024
This item cannot be canceled or returned
Description
SOFTSTR BRAKE 135A 24VAC/DC.
Specifications
Specifications
| Manufacturer Part Number |
PFD-0135-600V-024 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Soft Starters |
| Description |
SOFTSTR BRAKE 135A 24VAC/DC |
| Nominal Load Voltage |
208 VAC, 240 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| AC Voltage |
24 VAC |
| Current Rating |
135 A |
| Operating Temperature |
23-122 °F |
| Bypass |
Yes |
| Combination Type |
Non-Combination |
| Overload Protection |
Yes |
| Connection Type |
In-Line, Inside the Delta |
| Protection Rating |
IP2X |
| Approvals |
CE, CSA, cULus |
| Comments |
Braking Control |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PFD-0135-600V-024
Sprecher + Schuh Soft Starters