Series Information
| Manufacturer Part Number | PFD-0251-BBD54D |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Family Series | Sprecher + Schuh Soft Starters |
| Description | SOFTSTR BRAKE 251A COMB-CB M12 |
| Nominal Load Voltage | 208 VAC, 240 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC |
| Voltage | 100-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Current Rating | 251 A |
| Operating Temperature | 23-104 °F |
| Bypass | Yes |
| Combination Type | Enclosed Combination |
| Overload Protection | Yes |
| Connection Type | In-Line |
| Protection Rating | IP2X, IP65 |
| NEMA Rating | NEMA 12, NEMA 4 |
| Approvals | CE, CSA, cULus |
| Comments | Braking Control |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |