Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PFD-0251 Sprecher + Schuh Drives, REPLACEMENT CONTROL MODULE, S+
PFD-0251 Sprecher + Schuh Drives, REPLACEMENT CONTROL MODULE, S+
This item cannot be canceled or returned
Description
REPLACEMENT CONTROL MODULE, S+
Specifications
Specifications
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Drives |
| Manufacturer Part Number |
PFD-0251 |
| Description |
REPLACEMENT CONTROL MODULE, S+ |
| Accessory Type |
Control Module |
| Protection Rating |
IP00, IP20, IP2X |
| Voltage |
100-240 V |
| Approvals |
CE, CSA, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PFD-0251
Sprecher + Schuh Drives