Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PFD4CBEIGE IMO Terminal Blocks, Push Fit Terminal 4mm 1000V 32A 2 In - 2
MFG Item Number
PFD4CBEIGE
PFD4CBEIGE IMO Terminal Blocks, Push Fit Terminal 4mm 1000V 32A 2 In - 2
MFG Item Number
PFD4CBEIGE
This item cannot be canceled or returned
Description
Push Fit Terminal 4mm 1000V 32A 2 In - 2
Specifications
Specifications
| Manufacturer Part Number |
PFD4CBEIGE |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
Push Fit Terminal 4mm 1000V 32A 2 In - 2 Out Beige |
| Type |
Feed-Through |
| Number of Circuits |
4 |
| Spacing |
6 mm |
| Wire Size Range |
22 AWG |
| Color |
Beige |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
No |
| Approvals |
CE, cURus |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PFD4CBEIGE
IMO Terminal Blocks