PFE240A25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PFE240A25 Crydom Relays, PF Series, SOLID STATE RELAY

MFG Item Number
PFE240A25

PFE240A25 Crydom Relays, PF Series, SOLID STATE RELAY

MFG Item Number
PFE240A25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, PF Series
Item #
PFE240A25
SOLID STATE RELAY

PF Series Information

  • SIP SSR
  • Ratings to 25A (forced air) @ 480 VAC
  • SCR output for heavy industrial loads
  • AC or DC control
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output

Specifications

Specifications
Manufacturer Part Number PFE240A25
Manufacturer Crydom
Product Series PF
Family Series Crydom Relays, PF Series
Description SOLID STATE RELAY
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 24 VAC
Input Polarity AC
Output Voltage 12-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Transient Overvoltage 600 V
Termination PCB Pin
Output Type SCR
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.0531 lbs
Gross Weight 0.0531 lbs