PFE5K5R40
Ohmite Resistors, POWR-RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PFE5K5R40 Ohmite Resistors, POWR-RIB Series, RESISTOR, 5.4 OHM, 11.8A MAX, 751W
MFG Item Number
PFE5K5R40

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PFE5K5R40 Ohmite Resistors, POWR-RIB Series, RESISTOR, 5.4 OHM, 11.8A MAX, 751W

MFG Item Number
PFE5K5R40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Resistors, POWR-RIB Series
Item #
PFE5K5R40
RESISTOR, 5.4 OHM, 11.8A MAX, 751W

POWR-RIB Series Information

  • 700~1600 Watts
  • .1~42.1 Ohm Values Available
  • Fixed or Adjustable Resistance
  • Edgewound or Round Wire
  • Clamp Terminals
Ohmite's Powr‑Rib series are constructed of a heavy resistance alloy mounted on ceramic insulators and supported by a metal mounting bracket. The edgewound design provides very low resistance with high power capacity, while the roundwire design provides a higher resistance with lower power capacity.

Edgewound units provide clamp‑type terminals, permitting a reliable connection which can be moved along the resistive element to obtain intermediate values.

  • Edgewound Round Wire
  • Integral Mounting Hardware

Specifications

Specifications
Manufacturer Part Number PFE5K5R40
Manufacturer Ohmite
Product Series POWR-RIB
Family Series Ohmite Resistors, POWR-RIB Series
Description RESISTOR, 5.4 OHM, 11.8A MAX, 751W TUBULAR, EDGEWOUND, +-10pct. TOLERANCE
Resistance 5.4 Ohm
Adjustable Yes
Non-Inductive No
Wattage 751 W
Composition Ceramic
Package Type Edgewound
Terminal Type Clamps
Tolerance % 10 %
Temp Coefficient (ppm/C) 500
Mounting Bracket
Height 2.31 "
Width 17.88 "
Depth 2.31 "
Net Weight 2.165 lbs
Gross Weight 2.165 lbs