Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PFE5KR120E Ohmite Resistors, RESISTOR, 0.12 OHM, 91A MAX, 993W,

MFG Item Number
PFE5KR120E

PFE5KR120E Ohmite Resistors, RESISTOR, 0.12 OHM, 91A MAX, 993W,

MFG Item Number
PFE5KR120E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Resistors, Series
Item #
PFE5KR120E
RESISTOR, 0.12 OHM, 91A MAX, 993W,

Series Information

Specifications

Specifications
Manufacturer Part Number PFE5KR120E
Manufacturer Ohmite
Family Series Ohmite Resistors
Description RESISTOR, 0.12 OHM, 91A MAX, 993W, TUBULAR, EDGEWOUND, +-10pct. TOLERANCE, RoHS COMPLIANT
Resistance 0.12 Ohm
Adjustable Yes
Non-Inductive No
Wattage 993 W
Composition Ceramic
Package Type Edgewound
Terminal Type Clamps
Tolerance % 10 %
Temp Coefficient (ppm/C) 300
Mounting Bracket
Height 2.31 "
Width 17.88 "
Depth 2.31 "
Net Weight 2.2672 lbs
Gross Weight 2.2672 lbs