PFE5KR330E
Ohmite Resistors, POWR-RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PFE5KR330E Ohmite Resistors, POWR-RIB Series, RESISTOR, 0.33 OHM, 54A MAX, 963W,

MFG Item Number
PFE5KR330E

PFE5KR330E Ohmite Resistors, POWR-RIB Series, RESISTOR, 0.33 OHM, 54A MAX, 963W,

MFG Item Number
PFE5KR330E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Resistors, POWR-RIB Series
Item #
PFE5KR330E
RESISTOR, 0.33 OHM, 54A MAX, 963W,

POWR-RIB Series Information

  • 700~1600 Watts
  • .1~42.1 Ohm Values Available
  • Fixed or Adjustable Resistance
  • Edgewound or Round Wire
  • Clamp Terminals
Ohmite's Powr‑Rib series are constructed of a heavy resistance alloy mounted on ceramic insulators and supported by a metal mounting bracket. The edgewound design provides very low resistance with high power capacity, while the roundwire design provides a higher resistance with lower power capacity.

Edgewound units provide clamp‑type terminals, permitting a reliable connection which can be moved along the resistive element to obtain intermediate values.

  • Edgewound Round Wire
  • Integral Mounting Hardware

Specifications

Specifications
Manufacturer Part Number PFE5KR330E
Manufacturer Ohmite
Product Series POWR-RIB
Family Series Ohmite Resistors, POWR-RIB Series
Description RESISTOR, 0.33 OHM, 54A MAX, 963W, TUBULAR, EDGEWOUND, +-10pct. TOLERANCE, RoHS COMPLIANT
Resistance 0.33 Ohm
Adjustable Yes
Non-Inductive No
Wattage 963 W
Composition Ceramic
Package Type Edgewound
Terminal Type Clamps
Tolerance % 10 %
Temp Coefficient (ppm/C) 300
Mounting Bracket
Height 2.31 "
Width 17.88 "
Depth 2.31 "
Net Weight 2.2672 lbs
Gross Weight 2.2672 lbs