Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PFF2000 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Family Series | Hammond Manufacturing Fans |
| Description | Replacement Filter, 6in., 5/PK |
| Application | Replacement Filter |
| Comments | Use With XPFA120, DNFF120 |
| Net Weight | 1 lb |
| Gross Weight | 0.07 lbs |