PFF40000
Hammond Manufacturing Fans, PFFG4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PFF40000 Hammond Manufacturing Fans, PFFG4 Series, Replacement Filter, 10in., 5/PK
MFG Item Number
PFF40000

PFF40000 Hammond Manufacturing Fans, PFFG4 Series, Replacement Filter, 10in., 5/PK

MFG Item Number
PFF40000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFFG4 Series
Item #
PFF40000
Replacement Filter, 10in., 5/PK

PFFG4 Series Information

Specifications

Specifications
Manufacturer Part Number PFF40000
Manufacturer Hammond Manufacturing
Product Series PFFG4
Family Series Hammond Manufacturing Fans, PFFG4 Series
Description Replacement Filter, 10in., 5/PK
Application Replacement Filter
Approvals CSA, cURus
Comments Use With 4th Gen FF PF/PFA 4XXXX
Net Weight 1 lb
Gross Weight 0.35 lbs
Alternatives
18611600036
18611600036
Pfannenberg Fans