Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PFG-M50-34X13-B Mencom Cable Entries, Flat Cables Series, M50 PLST CBL GLND FOR FLAT CBL
MFG Item Number
PFG-M50-34X13-B
PFG-M50-34X13-B Mencom Cable Entries, Flat Cables Series, M50 PLST CBL GLND FOR FLAT CBL
MFG Item Number
PFG-M50-34X13-B
This item cannot be canceled or returned
Description
Cable Entries, Flat Cables Series
M50 PLST CBL GLND FOR FLAT CBL
Flat Cables Series Information
Specifications
Specifications
| Manufacturer Part Number |
PFG-M50-34X13-B |
| Manufacturer |
Mencom |
| Product Series |
Flat Cables |
| Family Series |
Mencom Cable Entries, Flat Cables Series |
| Description |
M50 PLST CBL GLND FOR FLAT CBL |
| Hub Size |
M50 |
| Number of Cables |
1 |
| Cable Style |
Flat |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.51-1.34 " |
| Type |
Bushing Grip |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Protection Rating |
IP66 |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
PFG-M50-34X13-B
Mencom Cable Entries, Flat Cables Series