PFI25-8DP2
Autonics Inductive Proximity, PFI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PFI25-8DP2

Autonics Inductive Proximity, PFI Series

PFI25-8DP2

Autonics Inductive Proximity, PFI Series
Sensor, Inductive Prox, Flat, DC
MFG Item Number
PFI25-8DP2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PFI Series
Item #
PFI25-8DP2
Sensor, Inductive Prox, Flat, DC

PFI Series Information

  • Inductive Proximity Sensor
  • General Purpose
  • Flat Type
  • Red LED Operation Indicator
  • IP67 Protection Structure
Rectangular, flat type inductive proximity sensors are useful in replacing micro switches and limit switches. Contains built‑in reverse polarity protection and surge protection. Improved noise immunity with dedicated IC and easy‑mounting provides ease of installation and maintenance.

Specifications

Specifications
Manufacturer Part Number PFI25-8DP2
Manufacturer Autonics
Product Series PFI
Family Series Autonics Inductive Proximity, PFI Series
Description Sensor, Inductive Prox, Flat, DC NPN, NC, 3 Wire, 10-30 VDC
Power Type DC
Range 8 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Side
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.1544 lbs
Gross Weight 0.1544 lbs