PFM1/AP-4H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PFM1/AP-4H IMO Inductive Proximity, Inductive Proximity Switch M12 Un-Shield

MFG Item Number
PFM1/AP-4H

PFM1/AP-4H IMO Inductive Proximity, Inductive Proximity Switch M12 Un-Shield

MFG Item Number
PFM1/AP-4H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
PFM1/AP-4H
Inductive Proximity Switch M12 Un-Shield

Series Information

Specifications

Specifications
Manufacturer Part Number PFM1/AP-4H
Manufacturer IMO
Family Series IMO Inductive Proximity
Description Inductive Proximity Switch M12 Un-Shielded M12 Plg -40 deg C DC NO PNP Sn=8mm Stainless Steel Body
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 8 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Stainless Steel
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs