Series Information
| Manufacturer Part Number | PFP6C04RD-UG |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The TX6 Cat 6 F/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin insulation. The copper conductors are twisted in pairs, separated by a cross divider and covered by an overall metallic shield and a flame retardant |
| Wire Size Range | 23 AWG |
| Jacket Color | Red |
| Temperature Rating | -4-140 °F |
| Plenum or Riser? | Plenum |
| Shielding | Shielded |
| Insulation Material | FEP |
| Outer Diameter | 0.275 " |
| Length | 1,000 ' |
| Approvals | CSA |
| Net Weight | 47.5 lbs |
| Gross Weight | 47.5 lbs |