Series Information
| Manufacturer Part Number | PFP6X04YL-UG |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The TX6A Cat 6A F/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP insulation. The copper conductors are twisted in pairs, separated by a cross divider and covered by an overall metallic shield and a flame retardant PVC CMP, |
| Conductor Type | Solid |
| Wire Size Range | 23 AWG |
| Jacket Color | Yellow |
| Voltage | 80 V |
| Temperature Rating | -4-167 °F |
| Shielding | Shielded |
| Material | Foil |
| Insulation Material | Polyethylene |
| Outer Diameter | 0.3 " |
| Length | 1,000 ' |
| Nominal Impedance | 100 Ohm |
| Approvals | UL |
| Net Weight | 49.7 lbs |
| Gross Weight | 49.7 lbs |