PFR5K11R0
Ohmite Resistors, POWR-RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PFR5K11R0 Ohmite Resistors, POWR-RIB Series, RESISTOR, 11 OHM, 8.3A MAX, 757 WATT
MFG Item Number
PFR5K11R0

PFR5K11R0 Ohmite Resistors, POWR-RIB Series, RESISTOR, 11 OHM, 8.3A MAX, 757 WATT

MFG Item Number
PFR5K11R0
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, POWR-RIB Series
Item #
PFR5K11R0
RESISTOR, 11 OHM, 8.3A MAX, 757 WATT

POWR-RIB Series Information

  • 700~1600 Watts
  • .1~42.1 Ohm Values Available
  • Fixed or Adjustable Resistance
  • Edgewound or Round Wire
  • Clamp Terminals
Ohmite's Powr‑Rib series are constructed of a heavy resistance alloy mounted on ceramic insulators and supported by a metal mounting bracket. The edgewound design provides very low resistance with high power capacity, while the roundwire design provides a higher resistance with lower power capacity.

Edgewound units provide clamp‑type terminals, permitting a reliable connection which can be moved along the resistive element to obtain intermediate values.

  • Edgewound Round Wire
  • Integral Mounting Hardware

Specifications

Specifications
Manufacturer Part Number PFR5K11R0
Manufacturer Ohmite
Product Series POWR-RIB
Family Series Ohmite Resistors, POWR-RIB Series
Description RESISTOR, 11 OHM, 8.3A MAX, 757 WATT TUBULAR, EDGEWOUND, +-10pct. TOLERANCE
Resistance 11 Ohm
Adjustable No
Non-Inductive No
Wattage 757 W
Composition Ceramic
Package Type Round Wire
Terminal Type Screw Terminals
Tolerance % 10 %
Temp Coefficient (ppm/C) 500
Mounting Bracket
Height 2.63 "
Width 17.88 "
Depth 2.06 "
Net Weight 3.5 lbs
Gross Weight 3.5 lbs