Series Information
| Manufacturer Part Number | PFR6C04IG-UG |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The TX6 Cat 6 U/UTP Riser copper cable is constructed of 24 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs and separated by a cross divider. All four pairs shall be covered by a flame retardant PVC CMR, Gray |
| Wire Size Range | 23 AWG |
| Jacket Color | International Gray |
| Temperature Rating | -4-140 °F |
| Plenum or Riser? | Riser |
| Shielding | Shielded |
| Insulation Material | Polyolefin |
| Outer Diameter | 0.28 " |
| Length | 1,000 ' |
| Approvals | CSA, UL |
| Net Weight | 42.88 lbs |
| Gross Weight | 42.88 lbs |