PFS-0005-600V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PFS-0005-600V Sprecher + Schuh Soft Starters, PF Sprecher + Schuh 5 A Motor .

MFG Item Number
PFS-0005-600V

PFS-0005-600V Sprecher + Schuh Soft Starters, PF Sprecher + Schuh 5 A Motor .

MFG Item Number
PFS-0005-600V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
PFS-0005-600V
PF Sprecher + Schuh 5 A Motor .

Series Information

Specifications

Specifications
Manufacturer Part Number PFS-0005-600V
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Soft Starters
Description PF Sprecher + Schuh 5 A Motor
Nominal Load Voltage 208 VAC, 240 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 100-240 VAC
Current Rating 5 A
Operating Temperature 23-122 °F
Bypass Yes
Combination Type Non-Combination
Overload Protection Yes
Connection Type In-Line, Inside the Delta
Protection Rating IP20
Approvals CE, CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs