Series Information
| Manufacturer Part Number | 6067364 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Transducers |
| Description | Pressure sensors, PFT, PFT-FCB025SF2OSSALSSZ, Pressure type: Compound pressure, Pressure unit: bar, Measuring range: –1 bar ... 24 bar, Accuracy: ? ± 0.5 % of the span, Non-linearity: ? ± 0.2 %, of span (Best Fit Straight Line, BFSL) according to IEC 61 |
| Type | Compound |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | -14-348 psi |
| Max Pressure (Gauge) | 14 |
| Output | 4-20 mA |
| Connection | G 1/2 |
| Operating Temperature | -22-212 °F |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |