Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, PFT Series
PFT-HAN-B611-S
Dwyer Instruments Sensors, PFT Series
Paddlewheel Flow Sensor Insertion
MFG Item Number
PFT-HAN-B611-S
This item cannot be canceled or returned
Description
Paddlewheel Flow Sensor Insertion
Specifications
Specifications
| Manufacturer Part Number |
PFT-HAN-B611-S |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PFT |
| Family Series |
Dwyer Instruments Sensors, PFT Series |
| Description |
Paddlewheel Flow Sensor Insertion Style Analog Output Brass Body 1-1/2In NPT Connection |
| Material |
Brass |
| Sensor Type |
Paddlewheel Flow |
| Port Size |
1-1/2 " |
| Input Power |
10-35 VDC |
| Output |
4-20 mA |
| Maximum Pressure |
400 psi |
| Approvals |
CE |
| Net Weight |
4.2 lbs |
| Gross Weight |
4.2 lbs |
PFT-HAN-B611-S
Dwyer Instruments Sensors, PFT Series