Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, PFT Series
PFT-IDN-B111-S
Dwyer Instruments Sensors, PFT Series
Paddlewheel Flow Sensor Insertion
MFG Item Number
PFT-IDN-B111-S
This item cannot be canceled or returned
Description
Paddlewheel Flow Sensor Insertion
Specifications
Specifications
| Manufacturer Part Number |
PFT-IDN-B111-S |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PFT |
| Family Series |
Dwyer Instruments Sensors, PFT Series |
| Description |
Paddlewheel Flow Sensor Insertion Style Pulse Output Brass Body 1 1/2In NPT Connection |
| Material |
Brass |
| Port Size |
1-1/2 " |
| Port Style |
NPT Male |
| Input Power |
10-35 VDC |
| Output |
NPN |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PFT-IDN-B111-S
Dwyer Instruments Sensors, PFT Series