Series Information
| Manufacturer Part Number | 6067392 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Transducers |
| Description | Pressure sensors, PFT, PFT-SRB025SN1SEAUMSSZ, Pressure type: Gauge pressure, Pressure unit: bar, Measuring range: 0 bar ... 25 bar, Accuracy: ? ± 0.5 % of the span, Non-linearity: ? ± 0.2 %, of span (Best Fit Straight Line, BFSL) according to IEC 61298- |
| Type | Gauge |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-362 psi |
| Max Pressure (Gauge) | 362 psi |
| Output | 0-5 VDC |
| Electrical Connection | M12 x 1 (4-Pin) |
| Connection | 1/4 NPT |
| Operating Temperature | -40-257 °F |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |