Series Information
| Manufacturer Part Number | 6067365 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Transducers |
| Description | Pressure sensors, PFT, PFT-SRMX25SG1SSAAMSSZ, Pressure type: Gauge pressure, Pressure unit: MPa, Measuring range: 0 MPa ... 0.25 MPa, Accuracy: ? ± 0.5 % of the span, Non-linearity: ? ± 0.2 %, of span (Best Fit Straight Line, BFSL) according to IEC 6129 |
| Type | Gauge |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-36 psi |
| Max Pressure (Gauge) | 36 psi |
| Output | 4-20 mA |
| Electrical Connection | M12 x 1 (4-Pin) |
| Connection | G 1/4 |
| Operating Temperature | -22-212 °F |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |