Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Pressure Switches, PG Series
PG-7200-804-P1
Dwyer Instruments Pressure Switches, PG Series
MFG Item Number
PG-7200-804-P1
This item cannot be canceled or returned
Description
Pressure Switches, PG Series
Specifications
Specifications
| Manufacturer Part Number |
PG-7200-804-P1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PG |
| Family Series |
Dwyer Instruments Pressure Switches, PG Series |
| Description |
Diaph Press |
| Contact Type |
SPST |
| Protection Rating |
NEMA 1 |
| Electrical Connection |
Screw Terminals |
| Gauge Proof Pressure |
500 psig |
| Approvals |
FM, UL |
| Comments |
1-30 in W.C |
| Net Weight |
4.24 lbs |
| Gross Weight |
4.24 lbs |
PG-7200-804-P1
Dwyer Instruments Pressure Switches, PG Series