Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PG-W2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
PG-W2 |
| Description |
PG Feedback Kit, Dual |
| Accessory Type |
Option Card |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.48 lbs |