Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Veris Industries Transducers, PG Series
PG04AJ
Veris Industries Transducers, PG Series
Pressure, Gauge, 25psig, 0-5VDC, 316SS
This item cannot be canceled or returned
Description
Pressure, Gauge, 25psig, 0-5VDC, 316SS
Versatile Fewer parts to fail Sturdy construction Rugged APPLICATIONS:
Pump inlet/outlet and compressors Hydraulic/pneumatic systems Energy and water management Refrigeration equipment,fluids Gas pressure measurement The durable PG Series pressure transducers are ideal for a wide variety of HVAC/R and industrial applications,such as refrigeration measurement,pneumatic pressure measurement,gas pressure measurement,pump inlet,and outlet fluid pressure.They are even compatible with extreme applications,such as aerospace and motor sports equipment.
Specifications
Specifications
Manufacturer Part Number
PG04AJ
Manufacturer
Veris Industries
Product Series
PG
Family Series
Veris Industries Transducers, PG Series
Description
Pressure, Gauge, 25psig, 0-5VDC, 316SS
Accuracy
0.25 %
Pressure Range (Gauge)
0-25 psi
Max Pressure (Gauge)
25 psi
Input
10-28 VDC
Output
0-10 VDC
Electrical Connection
Cable gland
Length
2 '
Operating Temperature
-40-185 °F
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
PG04AJ
Veris Industries Transducers, PG Series