Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PG09-M16
PG9 MALE TO M16 FEM ADAPTER
This item cannot be canceled or returned
Description
PG9 MALE TO M16 FEM ADAPTER
Specifications
Specifications
| Manufacturer Part Number |
PG09-M16 |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
PG9 MALE TO M16 FEM ADAPTER |
| Connection Type |
Male/Female |
| External Thread |
PG9 |
| Internal Thread |
M16 |
| Length |
0.63 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |