Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cable Entries, Gland Inserts Series
PG11-3X5
Mencom Cable Entries, Gland Inserts Series
PG11 INSERT W/ 3 5MM HOLES
This item cannot be canceled or returned
Description
Cable Entries, Gland Inserts Series
PG11 INSERT W/ 3 5MM HOLES
Gland Inserts Series Information
- Multi‑Hole Cable Gland Inserts
- IP65 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
PG11-3X5 |
| Manufacturer |
Mencom |
| Product Series |
Gland Inserts |
| Family Series |
Mencom Cable Entries, Gland Inserts Series |
| Description |
PG11 INSERT W/ 3 5MM HOLES |
| Nom. Grommet Dimensions |
PG 11 |
| Cables per Grommet |
3 |
| Cable Size |
Round - 5 mm |
| Split Grommet |
No |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PG11-3X5
Mencom Cable Entries, Gland Inserts Series