Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pos-E-Kon, a T & B Brand Plugs & Receptacles
PG11-50
Pos-E-Kon, a T & B Brand Plugs & Receptacles
NPT THREAD ADPTR PG36 TO 1/2IN
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
NPT THREAD ADPTR PG36 TO 1/2IN
Specifications
Specifications
| Manufacturer Part Number |
PG11-50 |
| Manufacturer |
Pos-E-Kon, a T & B Brand |
| Family Series |
Pos-E-Kon, a T & B Brand Plugs & Receptacles |
| Description |
Metric PG11 to 1/2 Inch NPT thread adapter. |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.06 lbs |
PG11-50
Pos-E-Kon, a T & B Brand Plugs & Receptacles