Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PG13.5-BP Mencom Fittings, Blind Plugs Series, PG 13.5 BLIND PLG
MFG Item Number
PG13.5-BP
PG13.5-BP Mencom Fittings, Blind Plugs Series, PG 13.5 BLIND PLG
MFG Item Number
PG13.5-BP
This item cannot be canceled or returned
Description
Fittings, Blind Plugs Series
Blind Plugs Series Information
- Blanking and Blind Plugs
- IP68 Protection Rating
- PG Threads
Specifications
Specifications
| Manufacturer Part Number |
PG13.5-BP |
| Manufacturer |
Mencom |
| Product Series |
Blind Plugs |
| Family Series |
Mencom Fittings, Blind Plugs Series |
| Description |
PG 13.5 BLIND PLG |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Protection Rating |
IP68 |
| Mounting |
Push-In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PG13.5-BP
Mencom Fittings, Blind Plugs Series