Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PG13.5-M20 Mencom Fittings, MALE PG13.5 TO FEM M20 ADAPT
MFG Item Number
PG13.5-M20
PG13.5-M20 Mencom Fittings, MALE PG13.5 TO FEM M20 ADAPT
MFG Item Number
PG13.5-M20
This item cannot be canceled or returned
Description
MALE PG13.5 TO FEM M20 ADAPT
Specifications
Specifications
| Manufacturer Part Number |
PG13.5-M20 |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
MALE PG13.5 TO FEM M20 ADAPT |
| Connection Type |
Male/Female |
| External Thread |
PG13.5 |
| Internal Thread |
M20 |
| Length |
0.69 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.055 lbs |
PG13.5-M20
Mencom Fittings