Series Information
| Manufacturer Part Number | PG1502 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 150 HP, 3600 RPM, 447TS WPI, 2300/4000V, 3Ph, MV Global Max |
| Horsepower | 150 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 447TS |
| AC Voltage | 2,300 VAC |
| Nominal Voltage | 2,300 VAC |
| Enclosure | Weather Protected |
| Mounting | Foot Mount |
| Current Rating | 34 A |
| Service Factor | 1.15 |
| Approvals | CSA |
| Net Weight | 1870 lbs |
| Gross Weight | 1870 lbs |