Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PG2 Hubbell Switches, REPL PENDANT INSERT, 2 SP 2 BUTTON
PG2 Hubbell Switches, REPL PENDANT INSERT, 2 SP 2 BUTTON
This item cannot be canceled or returned
Description
REPL PENDANT INSERT, 2 SP 2 BUTTON
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
PG2 |
| Description |
REPL PENDANT INSERT, 2 SP 2 BUTTON |
| Contact Type |
Momentary |
| Contact Configuration |
1NO, 1NC |
| Color |
Black |
| Illuminated |
No |
| Mounting |
Panel Mount |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Enclosure |
Dead End |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.3 lbs |