PG200STB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PG200STB

Appleton Fittings, PG Series

PG200STB

Appleton Fittings, PG Series
2 IN LFMC CONN W/PG THD
Item Number
PG200STB
MFG Item Number
PG200-STB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PG Series
Item #
PG200STB
2 IN LFMC CONN W/PG THD

PG Series Information

  • Insulated throat protects against wire damage
  • Suitable for wet locations
  • Compact design with small turning radius
Appleton PG and ISO metric thread liquidtight insulated connectors provide a dependable connection for liquidtight flexible metal conduit. The compact design results in a connector that offers a small turning radius.

Specifications

Specifications
Manufacturer Part Number PG200-STB
Manufacturer Appleton
Product Series PG
Family Series Appleton Fittings, PG Series
Description Liquidtight Flexible Conduit Connector, Type Straight, Throat Type Nylon Insulated, Trade Size 2 Inch, Material Zinc Electroplated Steel, Standard Package 5, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Size 3.19 Inch Dia,
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Screw-In
Angle Straight
Trade Size 2 "
Hub Size PG 48
Hub Type PG Metric Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals CSA, UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs