Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PG21-1/2 Mencom Miscellaneous, PG21 TO 1/2in. NPT ADPTR
PG21-1/2 Mencom Miscellaneous, PG21 TO 1/2in. NPT ADPTR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Mencom |
| Family Series |
Mencom Miscellaneous |
| Manufacturer Part Number |
PG21-1/2 |
| Description |
PG21 TO 1/2in. NPT ADPTR |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
PG21-1/2
Mencom Miscellaneous