PG2424
Allied Moulded Products Enclosures, Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PG2424

Allied Moulded Products Enclosures, Control Series

PG2424

Allied Moulded Products Enclosures, Control Series
Inner Panel, Galvannealed
MFG Item Number
PG2424
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Control Series
Item #
PG2424
Inner Panel, Galvannealed

Control Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • 304 Stainless Steel Hardware and Mounting Feet
  • Raised Cover for Additional Depth
  • Compliant with RoHS Directive
The larger Control Series offers standard features as well as full panel access and all usable panel space. In addition, the standard grey cover is available with or without a full‑length polycarbonate viewing window. Other options include removable aluminum deadfront panel and back panels.

Control Series enclosures insulate and protect controls and components against the toughest elements in the harshest environments. Available in popular larger sizes and depths and with standard stainless steel hinges and latches.

Specifications

Specifications
Manufacturer Part Number PG2424
Manufacturer Allied Moulded Products
Product Series Control
Family Series Allied Moulded Products Enclosures, Control Series
Description Inner Panel, Galvannealed
Material Galvannealed Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 16 lbs
Gross Weight 15 lbs