Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Connectors, PG Series
PG402-2S-Z
Ilsco Connectors, PG Series
MFG Item Number
PG402-2S-Z
This item cannot be canceled or returned
Description
- Manufactured from Aluminum Alloy
- Provide Low Contact Resistance
- Range Taking
- Clear Plated
Specifications
Specifications
| Manufacturer Part Number |
PG402-2S-Z |
| Manufacturer |
Ilsco |
| Product Series |
PG |
| Family Series |
Ilsco Connectors, PG Series |
| Description |
AL MEC 4/0-2 W |
| Wire Size Range |
4/0 AWG |
| Number of Contacts |
2 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PG402-2S-Z
Ilsco Connectors, PG Series