Series Information
| Manufacturer Part Number | PG4504 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 450 HP, 1800 RPM, 5009B WPI, 2300/4000V, 3Ph, MV Global Max |
| Type | Blower, Compressor, Fan, Pump |
| Horsepower | 450 hp |
| Kilowatts | 336 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 5009C |
| AC Voltage | 2,300 VAC, 4,000 VAC |
| Nominal Voltage | 2,300 VAC, 4,000 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA |
| Comments | AMHGTK |
| Net Weight | 3520 lbs |
| Gross Weight | 3520 lbs |