PG75STB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PG75STB

Appleton Fittings, PG Series

PG75STB

Appleton Fittings, PG Series
3/4 IN LFMC CONN PG THD
Item Number
PG75STB
MFG Item Number
PG75-STB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, PG Series
Item #
PG75STB
3/4 IN LFMC CONN PG THD

PG Series Information

  • Insulated throat protects against wire damage
  • Suitable for wet locations
  • Compact design with small turning radius
Appleton PG and ISO metric thread liquidtight insulated connectors provide a dependable connection for liquidtight flexible metal conduit. The compact design results in a connector that offers a small turning radius.

Specifications

Specifications
Manufacturer Part Number PG75-STB
Manufacturer Appleton
Product Series PG
Family Series Appleton Fittings, PG Series
Description PG Metric Thread Straight Liquidtight Connector, Size: 3/4 IN, Connection: PG21 Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Insulation: Blue Nylon Insulator, Dimensions: 1.5 IN Length X 1.5 IN Height, Thread Length: 0.63 IN,
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Screw-In
Angle Straight
Trade Size 3/4 "
Hub Size PG 21
Hub Type PG Metric Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals CSA, UL
Net Weight 0.2294 lbs
Gross Weight 0.22 lbs