PGA-1100
Littelfuse Relays, Arc Flash Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PGA-1100

Littelfuse Relays, Arc Flash Series

PGA-1100

Littelfuse Relays, Arc Flash Series
Module for mult. PGR-8800 to trip
MFG Item Number
PGA-1100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Arc Flash Series
Item #
PGA-1100
Module for mult. PGR-8800 to trip

Arc Flash Series Information

Specifications

Specifications
Manufacturer Littelfuse
Family Series Littelfuse Relays, Arc Flash Series
Product Series Arc Flash
Manufacturer Part Number PGA-1100
Description Module for mult. PGR-8800 to trip one CB
Type Module
Current Rating 3 A
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs