Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Relays, Arc Flash Series
PGA-LS10-01B
Littelfuse Relays, Arc Flash Series
POINT SENSOR 1 METER - L&T VERSION
MFG Item Number
PGA-LS10-01B
This item cannot be canceled or returned
Description
POINT SENSOR 1 METER - L&T VERSION
Arc Flash Series Information
Specifications
Specifications
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Relays, Arc Flash Series |
| Product Series |
Arc Flash |
| Manufacturer Part Number |
PGA-LS10-01B |
| Description |
POINT SENSOR 1 METER - L&T VERSION |
| Type |
Point Sensor |
| Protection Rating |
IP30 |
| Comments |
1 m |
| Net Weight |
1.305 lbs |
| Gross Weight |
1.3 lbs |
PGA-LS10-01B
Littelfuse Relays, Arc Flash Series