Arc Flash Series Information
| Manufacturer | Littelfuse |
|---|---|
| Family Series | Littelfuse Relays, Arc Flash Series |
| Product Series | Arc Flash |
| Manufacturer Part Number | PGA-LS10 |
| Description | The arc detecting point sensor PGA-LS10 is installed in switchboards in such a way that it has a line-of-sight to all powered connections, where an arc can develop. Typically, each compartment will have one or two sensors. The sensor is able to |
| Type | Light Sensor |
| Protection Rating | IP30 |
| Comments | 10 m |
| Net Weight | 1.305 lbs |
| Gross Weight | 1.32 lbs |