Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Relays, Arc Flash Series
PGA-LS20
Littelfuse Relays, Arc Flash Series
Fiber-Optic Sensor 8 m active
This item cannot be canceled or returned
Description
Fiber-Optic Sensor 8 m active
Arc Flash Series Information
Specifications
Specifications
Manufacturer
Littelfuse
Family Series
Littelfuse Relays, Arc Flash Series
Product Series
Arc Flash
Manufacturer Part Number
PGA-LS20
Description
The arc detecting fiber sensor PGA-LS20 8 m 26.2 ft active; 10 m 32.8 ft total is built to detect arcs along its entire length. It is meant to be installed with the fiber along the back wall of switchboards, covering all compartments with just one
Type
Light Sensor
Protection Rating
IP30
Comments
8 m
Net Weight
0 lbs
Gross Weight
3.3 lbs
PGA-LS20
Littelfuse Relays, Arc Flash Series